You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
CARHARTT #B151-DKH-W35XL32

Dungaree, Work; Cotton; 7.5 oz.; Dark Khaki; 35W 32L

SKU # 03548140265 Manufacturer Series: B151
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Dark Khaki
Size: 35W 32L
Type: Work Dungaree
Style: Loose Fit, Men's
Material Type: Cotton
Material Specification: 7.5 oz.
Pockets: Multiple tool and utility pockets with left-leg hammer loop