Menu Search
Pans with Absorbent Outdoor Drip Pan w/Absorbent 0.5 gal (1.9 litre)
NEW PIG #PAN401

PIGĀ® Outdoor Drip Pan w/Absorbent 0.5 gal (1.9 litre)

SKU # 03622697574
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Drip Pan with Absorbent
Application: Outdoor
Liquid Types: Oils, Solvents, Liquids
Capacity: 0.5 gal. (1.9L)
Material - Container: Polypropylene, Black
Material - Absorbent: Polypropylene, White
Cover: Polypropylene Mesh
Dimensions: 10.5 x 10.5 x 3 in. (26.7 x 26.7 x 7.6cm)
Quantity: 12 pans/box

Additional Info: Includes Skimming PIG Mat to Protect the Ground