Menu Search
Panelboards Lighting/Distribution Panel 600VAC

ERICSON MANUFACTURING CO #BE4-600CAM2CL1004C

Big-E Lighting/Distribution Panel 600VAC

SKU #78286249834
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Lighting/Distribution Panel
Rating - Volts: 600V AC
Service: 1-Phase
Main Feed: CAM SET (4)
Rating - Amps: 400

Panelboards: Type - Lighting/Distribution Panel; Rating - Volts - 600VAC; Service - 1-Phase; Main Feed - CAM SET (4); Rating - Amps - 400; Additional Information - Additional Rating: Nema 3R; Manufacturer Series - Big-E

Additional Info: Additional Rating: Nema 3R