You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
ERICSON MANUFACTURING CO #BE1-CAMCL3062

Big-E Jr. Lighting/Distribution Panel 208VAC

SKU # 78286265052
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Lighting/Distribution Panel
Rating - Volts: 208V AC
Service: 3-Phase
Rating - Amps: 100
Bus Material: Steel

Panelboards: Type - Lighting/Distribution Panel; Rating - Volts - 208VAC; Service - 3-Phase; Rating - Amps - 100; Bus Material - Steel; Additional Information - Additional Rating: Nema 3R; Manufacturer Series - Big-E Jr.

Additional Info: Additional Rating: Nema 3R