Menu Search
Panelboards Lighting/TPN Distribution Panel

EATON #EBM62H

Memshield 3 Lighting/TPN Distribution Panel

SKU #78668593093
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Lighting/TPN Distribution Panel
Service: 3-Phase
Main Feed: IEC MCB
Rating - Amps: 250
Bus Material: Steel
Circuits: 18
Box/Trim Size: 1020x440x130mm

Eaton's Memshield 3 MCB distribution boards have evolved through an intimate knowledge and feedback from electrical contractors, consulting engineers and end users to provide solutions to a wide range of electrical distribution applications in commercial

Additional Info: 6 Way, Type B, High Load