EATON #EBM122H

Lighting/TPN Distribution Panel

SKU: 78668593095
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Lighting/TPN Distribution Panel
Service: 3-Phase
Main Feed: IEC MCB
Rating - Amps: 250
Bus Material: Steel
Circuits: 36
Box/Trim Size: 1180x440x130mm
Manufacturer Series: Memshield 3
Description
Eaton's Memshield 3 MCB distribution boards have evolved through an intimate knowledge and feedback from electrical contractors, consulting engineers and end users to provide solutions to a wide range of electrical distribution applications in commercial
Additional Info: 12 Way, Type B, High Load