Menu Search
Panelboard Trims Panelboard Mono-Flat Front NEMA 1 Surface
SQUARE D COMPANY #NC38S

Panelboard Mono-Flat Front NEMA 1 Surface

SKU # 78590179886 Manufacturer Series: NQOD
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Panelboard Mono-Flat Front NEMA 1
Trim Mounting: Surface
Width: 20 in.
Height: 38 in.

Additional Info: Used on 125A NF/NQ Main Breaker Panelboard