Menu Search
Search
SQUARE D COMPANY #MHC62S

Panelboard Mono-Flat Front NEMA 1 Surface

SKU # 78590104935 Manufacturer Series: NQOD
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Panelboard Mono-Flat Front NEMA 1
Trim Mounting: Surface
Width: 20 in.
Height: 56 in.
Panel Size: 42-54 Cct, 225A