Menu Search
Panelboard Trims Trim, Panel Board, 20.00 in. W x 62.00 in. H

SIEMENS #F62B

Trim, Panel Board, 20.00 in. W x 62.00 in. H

SKU #78364327699
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Panelboard
Trim Mounting: Flush
Width: 20 in. (508mm)
Panel Size: 400A