Menu Search
Panelboard Trims Panelboard NEMA 1 Surface
GENERAL ELECTRIC #AF43S

Panelboard NEMA 1 Surface

SKU # 78317581107 Manufacturer Series: A Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Panelboard NEMA 1
Trim Mounting: Surface
Width: 20 in. (508mm)
Height: 43.5 in. (1105mm)
Panel Size: Interior Sizing Dimensions 40.5-43.5"

Additional Info: Width and Height Sizes Reflect Panelboard Box Inside Dimensions