Menu Search
Search
GENERAL ELECTRIC #AF37S

Panelboard NEMA 1 Surface

SKU # 78317581099 Manufacturer Series: A Series
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Panelboard NEMA 1
Trim Mounting: Surface
Width: 20 in. (508mm)
Height: 37.5 in. (953mm)
Panel Size: Interior Sizing Dimensions 34.5-37.5"

Additional Info: Width and Height Sizes Reflect Panelboard Box Inside Dimensions