Menu Search
Search
SIEMENS #V7E3611

Vacu-Break Twin Horizontal Branch 3

SKU # 78364323295
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Switch Type: Twin Horizontal Branch
Number of Poles: 3
Rating - Volts AC: 600V AC
Rating - Amps Unit 1: 30A
Rating - Amps Unit 2: 30A
Rating - Hp@Volts: 15 at 480VAC, 20 at 600VAC
Dimensions: 17 x 7.5 x 6.75 in.
Terminals Supplied: Load Lugs
Terminal Wire Size: (1) 14 - 4