Menu Search
Panelboard Switch Units Single Horizontal Branch 3

SIEMENS #VBFS365

Single Horizontal Branch 3

SKU #78364353492
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Switch Type: Single Horizontal Branch
Number of Poles: 3
Rating - Volts AC: 600V AC
Rating - Amps Unit 1: 400A
Rating - Hp@Volts: 100-250 at 480VAC, 125-350 at 600VAC
Dimensions: 17.5 x 19 in.