Menu Search
SIEMENS #VBFS364

Single Horizontal Branch 3

SKU # 78364353491
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Switch Type: Single Horizontal Branch
Number of Poles: 3
Rating - Volts AC: 600V AC
Rating - Amps Unit 1: 200A
Rating - Hp@Volts: 50-125 at 480VAC, 60-150 at 600VAC
Dimensions: 12.3 x 17.9 x 6.4 in.