Menu Search
SIEMENS #VBNFS364

Non-Fusible Disconnect Switch, 600V AC, 600V DC, 3 P

SKU # 78364353503 Manufacturer Series: VBII
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Switch Type: Single Throw Panel Mount Variable Depth Disconnect
Number of Poles: 3
Rating - Volts AC: 600V AC
Rating - Volts DC: 600V DC
Rating - Amps Unit 1: 200A
Fuse Provision: Non-Fusible
Rating - Hp@Volts: 60 Hp at 240VAC, 125 Hp at 480VAC, 150 Hp at 600VAC, 50 Hp at 600VDC
Dimensions: LxH: 12.49 x 19 in.
Terminal Wire Size: 300 MCM-6 AWG Cu/Al