Menu Search
Panelboard Lug Kits Lighting/Distribution Panel Lug Main or Feed Thru

SIEMENS #MLKC1

Lighting/Distribution Panel Lug Main or Feed Thru

SKU #78364327102
Manufacturer Series: S1, S2
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Kit Type: Lighting/Distribution Panel Lug
Application: Main or Feed Thru
Service: 1-Phase
Amps: 250A
Wire Type: CU/AL
Wire Size: (1) 6-350mcm Cu/Al

Panelboard Lug Kits: Kit Type - Lighting/Distribution Panel Lug; Application - Main or Feed Thru; Service - 1-Phase; Amps - 250; Wire Type - CU/AL; Wire Size - (1) 6-350mcm Cu/Al; Additional Information - Material: Copper; Manufacturer Series - S1, S2

Additional Info: Material: Copper