Menu Search
SQUARE D COMPANY #HCN14522N

I-Line Lighting/Distribution Panelboard 600VAC/250VDC 3-Phase 3-Wire

SKU # 78590175318
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Lighting/Distribution Panelboard
Rating - Volts: 600V AC / 250V DC
Service: 3-Phase 3-Wire
Main Feed: Lugs
Rating - Amps: 225
Bus Material: Aluminum
Branch Breaker Type: QB/QD/QG/QJ
Branch Breaker Mounting: Panel
Box/​Trim Size: 52 in. H x 26 in. W x 6-1/2 in. D

Panelboard Interiors: Type - Lighting/Distribution Panelboard; Rating - Volts - 600VAC/250VDC; Service - 3-Phase 3-Wire; Main Feed - Lugs; Rating - Amps - 225; Bus Material - Aluminum; Branch Breaker Type - QB/QD/QG/QJ; Branch Breaker Mounting - Panel; Box/Trim Size - 52 in. H x 26 in. W x 6-1/2 in. D ; Additional Information - NEMA 1/3R/5/12, Incoming Location: Bottom; Manufacturer Series - I-Line

Additional Info: NEMA 1/3R/5/12, Incoming Location: Bottom