Menu Search
SQUARE D COMPANY #NQ30L2C14

Lighting/Distribution Panel 240VAC 1-Phase 3-Wire

SKU # 78590107947 Manufacturer Series: NQ
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Lighting/Distribution Panel
Rating - Volts: 240V AC
Service: 1-Phase 3-Wire
Main Feed: Lugs
Main Breaker: HD/HG/HJ/HL/JD/JG/JJ/JL/QB/QD/QG/QJ
Rating - Amps: 225A
Bus Material: Copper
Branch Breaker Type: QO/QOB
Branch Breaker Mounting: Bolt-On or Plug-On
Circuits: 30
Box/​Trim Size: 14 in.x5.75 in.

Panelboard Interiors: Type - Lighting/Distribution Panel; Rating - Volts - 240VAC; Service - 1-Phase 3-Wire; Main Feed - Lugs ; Main Breaker - HD/HG/HJ/HL/JD/JG/JJ/JL/QB/QD/QG/QJ; Rating - Amps - 225A; Bus Material - Copper; Branch Breaker Type - QO/QOB; Branch Breaker Mounting - Bolt-On or Plug-On; Circuits - 30; Box/Trim Size - 14 in.x5.75 in.; Manufacturer Series - NQ