Menu Search
Panelboard Interiors Lighting/Distribution Panel 240VAC 1-Phase 3-Wire
SQUARE D COMPANY #NQ30L2C

Lighting/Distribution Panel 240VAC 1-Phase 3-Wire

SKU # 78590150202 Manufacturer Series: NQ
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Lighting/Distribution Panel
Rating - Volts: 240V AC
Service: 1-Phase 3-Wire
Main Feed: Lugs
Main Breaker: HD/HG/HJ/HL/JD/JG/JJ/JL
Rating - Amps: 225A
Bus Material: Copper
Branch Breaker Type: QO/QOB
Circuits: 30
Box/​Trim Size: 20 in.x6.5 in.x44 in.

Additional Info: Dimensions: 27 in. x 10-7/16 in. x 5-3/4 in.