Lighting/Appliance Panelboard 480Y/277VAC 3-Phase 4-Wire

SKU: 78590187144
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Lighting/Appliance Panelboard
Rating - Volts: 480Y/277V AC
Service: 3-Phase 4-Wire
Main Feed: Lugs
Rating - Amps: 125
Bus Material: Copper
Branch Breaker Type: EDB/EGB/EJB/ECB
Branch Breaker Mounting: Bolt-On
Circuits: 30
Box/Trim Size: 20"X38"
Manufacturer Series: NF
Panelboard Interiors: Type - Lighting/Appliance Panelboard; Rating - Volts - 480Y/277VAC; Service - 3-Phase 4-Wire; Main Feed - Lugs; Rating - Amps - 125; Bus Material - Copper; Branch Breaker Type - EDB/EGB/EJB/ECB; Branch Breaker Mounting - Bolt-On; Circuits - 30; Box/Trim Size - 20"X38"; Manufacturer Series - NF