Lighting/Appliance Panelboard 240VAC 3-Phase 4-Wire

SKU: 78590108645
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Lighting/Appliance Panelboard
Rating - Volts: 240V AC
Service: 3-Phase 4-Wire
Main Feed: Breaker
Main Breaker: NQODKA
Rating - Amps: 225
Bus Material: Copper
Branch Breaker Type: Bolt-On QOB or Plug-On QO
Branch Breaker Mounting: Bolt-On
Circuits: 42
Box/Trim Size: 20"X56"
Manufacturer Series: NQOD
Panelboard Interiors: Type - Lighting/Appliance Panelboard; Rating - Volts - 240VAC; Service - 3-Phase 4-Wire; Main Feed - Breaker; Main Breaker - NQODKA; Rating - Amps - 225; Bus Material - Copper; Branch Breaker Type - Bolt-On QOB or Plug-On QO; Branch Breaker Mounting - Bolt-On; Circuits - 42; Box/Trim Size - 20"X56"; Additional Information - Feed Thru Lug Interior; Manufacturer Series - NQOD
Additional Info: Feed Thru Lug Interior