Menu Search
Panelboard Interiors Unassembled Panelboard, 480Y/277VAC, 3-Phase 4-Wire, Breaker Feed, 250 A, Aluminum Bus
SIEMENS #P1718MC250A

Unassembled Panelboard, 480Y/277VAC, 3-Phase 4-Wire, Breaker Feed, 250 A, Aluminum Bus

SKU # 04089217434 Manufacturer Series: P1
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Lighting/Appliance Panelboard
Rating - Volts: 480Y/277V AC
Service: 3-Phase 4-Wire
Main Feed: Breaker
Main Breaker: NGB
Rating - Amps: 250
Bus Material: Aluminum
Branch Breaker Type: BQD/NGB
Circuits: 18
Box/​Trim Size: 20 in. X 32 in.

Panelboard Interiors: Type - Lighting/Appliance Panelboard; Rating - Volts - 480Y/277VAC; Service - 3-Phase 4-Wire; Main Feed - Breaker; Main Breaker - NGB; Rating - Amps - 250; Bus Material - Aluminum; Branch Breaker Type - BQD/NGB; Circuits - 18; Box/Trim Size - 20 in. X 32 in.; Manufacturer Series - P1