SIEMENS #P1X42MC250CT

Panelboard Interior, 120/208VAC, 3-Phase 4-Wire, 250A

SKU: 88762166306
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Lighting/Distribution Panel
Rating - Volts: 120/208V AC
Service: 3-Phase 4-Wire
Rating - Amps: 250A
Bus Material: Copper
Branch Breaker Type: BL/BLH/HBL/BQD/NGB/HGB/LGB
Circuits: 42
Box/Trim Size: 44.00x20.00x5.75 in.
Description
SIE P1X42MC250CT P1 REV. UPB 250A 2