Menu Search
Panelboard Interiors Lighting/Appliance Panelboard 280Y/120VAC 3-Phase 4-Wire
SIEMENS #P1X42MC250C

Lighting/Appliance Panelboard 280Y/120VAC 3-Phase 4-Wire

SKU # 78364336973 Manufacturer Series: P1
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Lighting/Appliance Panelboard
Rating - Volts: 280Y/120V AC
Service: 3-Phase 4-Wire
Main Feed: Lugs
Rating - Amps: 250
Bus Material: Copper
Circuits: 42
Box/​Trim Size: 20 in. X 44 in.