Menu Search
Panelboard Interiors Lighting/Appliance Panelboard 280Y/120VAC 3-Phase 4-Wire

SIEMENS #P1X30MC250C

Lighting/Appliance Panelboard 280Y/120VAC 3-Phase 4-Wire

SKU #78364336971
Manufacturer Series: P1
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Lighting/Appliance Panelboard
Rating - Volts: 280Y/120V AC
Service: 3-Phase 4-Wire
Main Feed: Lugs
Rating - Amps: 250
Bus Material: Copper
Circuits: 30
Box/Trim Size: 20 in. X 38 in.