Lighting/Distribution Panel 240VAC 1-Phase 3-Wire

SKU: 78317540855
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Lighting/Distribution Panel
Rating - Volts: 240V AC
Service: 1-Phase 3-Wire
Main Feed: Lugs
Rating - Amps: 225
Bus Material: Copper
Branch Breaker Type: THQD, TQD
Branch Breaker Mounting: Bolt-On
Circuits: 42
Box/Trim Size: 20"x49.5"
Manufacturer Series: Pro-Stock
Panelboard Interiors: Type - Lighting/Distribution Panel; Rating - Volts - 240VAC; Service - 1-Phase 3-Wire; Main Feed - Lugs; Rating - Amps - 225; Bus Material - Copper; Branch Breaker Type - THQD, TQD; Branch Breaker Mounting - Bolt-On; Circuits - 42; Box/Trim Size - 20"x49.5"; Additional Information - n//l; Manufacturer Series - Pro-Stock
Additional Info: n//l