Menu Search
EATON #PRL1A3225X42A

Lighting/Distribution Panel 240VAC 3-Phase 4-Wire

SKU # 78668700941 Manufacturer Series: PRL1a
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Lighting/Distribution Panel
Rating - Volts: 240V AC
Service: 3-Phase 4-Wire
Main Feed: None (kit required)
Rating - Amps: 225
Bus Material: Aluminum
Branch Breaker Type: BAB/QBH/QBG
Branch Breaker Mounting: Bolt-On
Circuits: 42
Box/​Trim Size: 20"X48"