Menu Search

SIEMENS #MBKJD3400

Circuit Breaker Mounting Kit, Panel Board, 400 A

SKU: 78364339279
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Kit Type: Lighting/Distribution Panel Breaker Mounting
Installation: Top-Feed
Voltage Max: 480V AC
Poles: 3P
Amps: 400A
kA IR 240V AC: 65
kA IR 480V AC: 35
Description
Panelboard Breaker Kits: Kit Type - Lighting/Distribution Panel Breaker Mounting; Installation - Top-Feed; Voltage Max - 480V AC; Poles - 3P; Amps - 400; kA IR 240V AC - 65; kA IR 480V AC - 35; Additional Information - Breaker Type: JXD6. Application: Type P1 panelboard
Additional Info: Breaker Type: JXD6. Application: Type P1 panelboard