Menu Search
Panelboard Breaker Kits Main Breaker Kit, 480V, 150A, FD, Top, #4-4/0
EATON #BKFD150T

Main Breaker Kit, 480V, 150A, FD, Top, #4-4/0

SKU # 78668700967
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Kit Type: Main Circuit/Subfeed Breaker Kit
Installation: Unassembled Panelboards
Voltage Max: 480V
Amps: 150A
kA IR 480V AC: 25

Kit, Main Circuit Breaker; Voltage: 480V; Ampere Rating: 150A; Service: Single-or 3-Phase; Breaker Frame: FD; Mounting: Top; Wire Range: (1) #4-4/0