Main Breaker Kit, 480V, 150A, FD, Bottom, #4-4/0

SKU: 78668700973
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Kit Type: Main Circuit/Subfeed Breaker Kit
Installation: Unassembled Panelboards
Voltage Max: 480V
Amps: 150A
kA IR 480V AC: 25
Kit, Main Circuit Breaker; Voltage: 480V; Ampere Rating: 150A; Service: Single-or 3-Phase; Breaker Frame: FD; Mounting: Bottom; Wire Range: (1) #4-4/0