Menu Search
Search
EATON #BKHKD400T

Pow-R-Stock Circuit Breaker Kit, Panel Board, 400 A

SKU # 78668558468 Manufacturer Series: Plus
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Kit Type: Lighting/Distribution Panel Breaker
Application: Main or Subfeed
Installation: Top-Feed
Voltage Max: 480V
Amps: 400A

Additional Info: Wire Range: Al/Cu (2) 3/0-250 kcmil or (1) 3/0-500 kcmil, Breaker Type: KD