Menu Search
Panelboard Breaker Kits Circuit Breaker Kit, Panel Board, 3-Pole, 200 A
EATON #BKFD200T

Circuit Breaker Kit, Panel Board, 3-Pole, 200 A

SKU # 78668700969 Manufacturer Series: PRL1a, 2a
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Kit Type: Lighting/Distribution Panel Breaker
Application: Main or Subfeed
Installation: Top-Feed
Voltage Max: 600V AC
Poles: 3P
Amps: 200A
kA IR 240V AC: 65
kA IR 480V AC: 25
kA IR 600V AC: 18
kA IR 250V DC: 10