Menu Search
Panelboard Breaker Kits Circuit Breaker Kit, Panel Board, 3-Pole, 150 A

EATON #BKED150T

Circuit Breaker Kit, Panel Board, 3-Pole, 150 A

SKU #78668700955
Manufacturer Series: PRL1a, 2a
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Kit Type: Lighting/Distribution Panel Breaker
Application: Main or Subfeed
Installation: Top-Feed
Voltage Max: 240V AC
Poles: 3P
Amps: 150A
kA IR 240V AC: 65