Menu Search
Panelboard Breaker Kits Circuit Breaker Kit, Panel Board, 125 A
EATON #BKHFD125T

Pow-R-Stock Circuit Breaker Kit, Panel Board, 125 A

SKU # 78668558454 Manufacturer Series: Plus
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Kit Type: Lighting/Distribution Panel Breaker
Application: Main or Subfeed
Installation: Top-Feed
Voltage Max: 480V
Amps: 125A

Additional Info: Wire Range: Al/Cu (1) 4-4/0, Breaker Type: HFD