EATON CROUSE-HINDS SERIES #D2CB12-20

Panelboard Breaker Assembly Bolt-In

SKU: 78227430283
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Breaker Type: Panelboard Breaker Assembly
Mounting: Bolt-In
Poles: 2P
Amps: 20A
Voltage: 120V AC
Manufacturer Series: D2PB
Description
Distribution Panelboard Breaker Assemblies: Breaker Type - Panelboard Breaker Assembly; Mounting - Bolt-In; Poles - 2P; Amps - 20; Voltage - 120V AC; Manufacturer Series - D2PB