Menu Search
Panelboard Boxes Panelboard Tub 20.00 in
SQUARE D COMPANY #MH77

Panelboard Tub 20.00 in

SKU # 78590108329 Manufacturer Series: NQOD
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Box Type: Panelboard Tub
Width: 20 in.
Height: 77 in.
Depth: 5.75 in.
Interior Size: 42 Cct, 400A

Additional Info: Nema 1