SQUARE D COMPANY #MH23

Panelboard Tub 20.00 in

SKU: 78590137884
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Box Type: Panelboard Tub
Width: 20 in.
Height: 23 in.
Depth: 5.75 in.
Manufacturer Series: NQOD
Description
Panelboard Boxes: Box Type - Panelboard Tub; Width - 20.00 in; Height - 23.00"; Depth - 5.75"; Manufacturer Series - NQOD