Menu Search

SQUARE D COMPANY #MH26

Panelboard Tub 20.00 in. (508mm)

SKU: 78590137885
Manufacturer Series: NF, NQOD
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Box Type: Panelboard Tub
Width: 20 in. (508mm)
Height: 26 in. (600mm)
Depth: 5.75 in. (146mm)
Interior Size: 30 Cct, 100 A, 12-18 Cct, 125A (Main Lug), 20-24 Cct, 100A (Main Breaker)
Description
Panelboard Boxes: Box Type - Panelboard Tub; Width - 20.00 in. (508mm); Height - 26.00 in. (660mm); Depth - 5.75 in. (146mm); Interior Size - 30 Cct, 100 A, 12-18 Cct, 125A (Main Lug), 20-24 Cct, 100A (Main Breaker); Additional Information - NEMA 1; Manufacturer Series - NF, NQOD
Additional Info: NEMA 1