Menu Search
Panelboard Boxes Panelboard Tub 20.00 in (508mm)
EATON #EZB2042RBS

Pow-R-Line Panelboard Tub 20.00 in (508mm)

SKU # 78211689593 Manufacturer Series: EZ Box C
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Box Type: Panelboard Tub
Width: 20 in. (508mm)
Height: 42 in. (1067mm)
Depth: 5.75 in. (146mm)