Menu Search
Search
MICRO PLASTICS #27LMTP01000

Circuit Board Support Nylon Threaded Male - Snap-in Male, 1.000 in (25.40 mm)

SKU # 40308595092 Manufacturer Series: LMTP Series
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Circuit Board Support
Support Length: 1 in. (25.4mm)
Support Diameter: 0.312" (7.92 mm)
Material: Nylon
Color-Finish: Natural
End A - Type: Threaded Male
End A - Size: 8-32 Thread
End A - Panel Thickness - Length: 0.25 in. (6.35mm)
End B - Type: Snap-in Male
End B - Size: 0.156" (3.96 mm) Hole
End B - Panel Thickness - Length: 0.062 in. (1.57mm)

Panel and Enclosure Supports: Type - Circuit Board Support; Support Length - 1.000 in (25.40 mm); Support Diameter - 0.312" (7.92 mm); Material - Nylon; Color-Finish - Natural; End A - Type - Threaded Male; End A - Size - 8-32 Thread; End A - Panel Thickness - Length - 0.250" (6.35 mm) Length; End B - Type - Snap-in Male; End B - Size - 0.156" (3.96 mm) Hole; End B - Panel Thickness - Length - 0.062" (1.57 mm) Panel; Manufacturer Series - LMTP Series