HARDWARE RESOURCES #68000BK

Spring Grommet, 2.360 in. Mtg Hole Dia., Black

SKU: 40101410720
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Spring Grommet
Mtg Hole Dia.- in: 2.360 in.
Mtg Hole Dia.- mm: 60.0 mm
Color-Finish: Black
Description
Panel and Enclosure Grommets: Type - Spring Grommet; Mtg Hole Dia.- in - 2.360 in.; Mtg Hole Dia.- mm - 60.0 mm; Color-Finish - Black; Additional Information - 3-Piece
Additional Info: 3-Piece