Grommet, Standard Plastic Push-In One-Piece

SKU: 47013797717
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Grommet, Standard
Mtg Hole Dia.- in: 4.000 in.
Mtg Hole Dia.- mm: 101.6 mm
Grommet Inside Dia.- in: 3.500 in.
Grommet Inside Dia.- mm: 88.9 mm
Height - overall thickness: 1.9 in. (48.2mm)
Head Diameter: 5.610 in. (142.4 mm)
Installation: Push-In One-Piece
Material: Plastic
Color-Finish: Black
Manufacturer Series: KoldLok
Panel and Enclosure Grommets: Type - Grommet, Standard; Mtg Hole Dia.- in - 4.000 in.; Mtg Hole Dia.- mm - 101.6 mm; Grommet Inside Dia.- in - 3.500 in.; Grommet Inside Dia.- mm - 88.9 mm; Height - overall thickness - 1.900 in. (48.2 mm); Head Diameter - 5.610 in. (142.4 mm); Installation - Push-In One-Piece; Material - Plastic; Color-Finish - Black; Manufacturer Series - KoldLok