Menu Search
Search
NVENT HOFFMAN #A16P14AL

Panel, Junction; Aluminum; WxH: 12.88 x 14.75 in.

SKU # 78351055680
Panel Width: 12.88 in.
Panel Height: 14.75 in.
Type: Solid Panel
Material: Aluminum
Finish: Plastic Film on One Side
Color: Natural
Enclosure Type: Junction Box