Menu Search
HOFFMAN #ATEX30P30

Panel, Enclosure; Steel; White; WxH: 10.25 x 10.25 in.

SKU # 78351016978 Manufacturer Series: ATEX
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Panel Height: 10.25 in.
Panel Width: 10.25 in.
Type: Enclosure Panel
Material: Steel, 12 Gauge
Finish: Polyester Powder
Color: White
Enclosure Type: NEMA 4,4X,12, IEC IP66

Additional Info: Fits For: 10.28 x 10.28 in. Enclosure