Several WESCO branches are closed in North Carolina and Virginia due to Winter Storm Diego. Branch Closures

Menu Search
EATON B-LINE SERIES #SB571CVR6096

Vertical Cable Management Duct Cover

SKU # 79903822252 Manufacturer Series: SB571
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cover Type: Vertical Cable Management Duct
Width: 6 in.
Length: 96 in.
Material: Acrylic Plexiglass
Color: Black

Additional Info: Rack Mount