Menu Search
EATON B-LINE SERIES #SB862HRD6084FB

Vertical Cable Management Door Kit Cover

SKU # 79903834237 Manufacturer Series: RCM Plus
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cover Type: Vertical Cable Management Door Kit
Width: 6 in.
Length: 84 in.
Material: Aluminum
Color: Flat Black

Panel Covers and Doors: Cover Type - Vertical Cable Management Door Kit; Width - 6.00 in.; Length - 84.00 in.; Material - Aluminum; Color - Flat Black; Manufacturer Series - RCM Plus