Menu Search
Panel Covers and Doors Horizontal Cable Management Cover Cover 1 U
CHATSWORTH PRODUCTS #12663-701

Horizontal Cable Management Cover Cover 1 U

SKU # 70395716944
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Cover Type: Horizontal Cable Management Cover
Rack Units: 1 U
Width: 1.75 in.
Length: 19 in.
Color: Black