Menu Search
WIRE PRODUCTS #1120A

Communication and Control Cable Overall Foil Shield 1-Pair 18 AWG

SKU # 78013098560
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Communication and Control Cable
Conductor Count: 1 Pair
Conductor Size: 18 AWG
Conductor Material: Stranded Bare Copper
Voltage: 600V
Jacket Material: PVC
Jacket Color: Black
Insulation: PVC/Nylon
Rating: NPLF, TC
Conductor Strands: 7 x 26
Nominal OD: 0.278 in. (7.06mm)
Temperature Rating: 90°C
Length: 10000 ft. (3048m)
Shielded: STP
Shield Type: Overall Foil Shield
Shield Material: Alum-Polyester 100 Percent
Package: Reel
Approval Listings: NEC Type NPLF, TC

Paired-Conductor Cable, Shielded: Type - Communication and Control Cable; Conductor Count - 1-Pair; Conductor Size - 18 AWG; Shield Type - Overall Foil Shield; Shield Material - Alum-Polyester 100 Percent; Conductor Material - Str Bare Cu; Voltage - 600V; Jacket Material - PVC; Jacket Color - Black; Insulation - PVC/Nylon; Rating - NPLF, TC; Conductor Strands - 7 x 26; Nominal OD - 0.278 in. (7.06mm); Temperature Rating - 90 deg C; Length - feet - 10000-ft; Length - meters - 3048m; Package - Reel; Approval Listings - NEC Type NPLF, TC; Additional Information - Beldfoil Shield

Additional Info: Beldfoil Shield