Menu Search
Search
SUPERIOR ESSEX #02-820-10

Communications and Control Cable 100-Pair 24 AWG

SKU # 47005204467
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Communications and Control Cable
Conductor Type: Tinned Copper
Conductor Count: 100 Pair
Conductor Size: 24 AWG
Jacket Material: PVC
Jacket Color: Gray
Jacket Rating: CMR
Insulation: PVC
Nominal OD: 0.600 in (15.00 mm)
Length: 5000 ft. (1524m)
Shielded: UTP
Package: Reel
Approval Listings: UL