Menu Search
Search
OKONITE #564-10-3401

Armored Instrumentation Cable, 1-Pair, 16 AWG

SKU # 78490494689 Manufacturer Series: C-L-X
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Instrumentation Cable
Conductor Count: 1 Pair
Conductor Size: 16 AWG
Conductor Material: Str Bare Copper
Voltage: 300V
Jacket Material: Okoseal
Jacket Color: Black
Insulation: Okoseal
Rating: PLTC
Conductor Strands: 7X
Nominal OD: 0.540 in. (13.72 mm)
Temperature Rating: 105 Degree C (221 Degree F)
Length: 1000 ft.
Shielded: STP
Shield Type: Overall Shield
Shield Material: 100 Percent Aluminum Foil/Polyester Tape
Approval Listings: UL 13, 2250, NEC Articles 727, 725, 760, API 14 F and 14FZ

Cable; Armored Instrumentation; 300V; 1-Pair, 16 AWG, 7X Strands, Str Bare Copper Conductor; 100 Percent Aluminum Foil/Polyester Tape, Overall Shield; Black, Okoseal Jacket; Okoseal Insulation; 0.540 in. Outside Diameter x 1000-ft Length